Chemical Resistant Gloves, Cut Level A3 , Sandy , 8 1 PR

  • Mfr # 58-735

  • Zoro # G4572473


product price:  $18.69
/pr

Key Features

Color
Black, Green
Chemical Resistant Glove Material
Nitrile
Size
8
Glove Coating Material
Nitrile
Glove Materials
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58-735
Zoro #
G4572473
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
8
Size
8
Glove Length
13 3/4 in
Glove Thickness
71 mil
Length
14"
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Black, Green
Chemical Resistant Glove Material
Nitrile
Glove Coating Material
Nitrile
Glove Materials
Nitrile
Palm Material
HPPE/Glass Fiber
Latex-Free
Contains Latex
Cuff Style
Straight
Series
AlphaTec(R)
Finger Style
Full Finger
Glove Texture
Grain
Standards
ANSI/ASTM/EN
Supported / Unsupported
Supported
Suggested Use Environment
Dry, Light Oil and Oily
ANSI Abrasion Cycles
29,740
Puncture Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A3
Glove Lining Material - Cut Resistant
HPPE
Abrasion Resistant
Yes
Weight
8 oz.
Application
Chemical Blending, Preparation for Painting, Handling Materials with Sharp Edges, Laboratory Work, Metal Working with Corrosives, Tools, Parts and Spot Cleaning
Glove Coating Coverage
Full
Back Material
Nitrile
Glove Coating Finish
Sandy
Stitching Material
Nylon
ANSI Cut Grams
1045
Finger Material
HPPE/Glass Fiber
Glove Cut
Gunn
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Abrasion Level
6
Gauge
18
Thumb Style
Coated
ANSI/ISEA Puncture Level
3
Coating Material
Nitrile + PI
ANSI/ISEA Abrasion Cycles
20,000
ANSI/ISEA Cut Load
1,045 g
Glove Texture Location
Palm and Fingers
Insulated
Not Insulated
ANSI/ISEA Cut Grams
1045
EN ISO 374 Chemical Rating
Type A - JKLOPT
Glove Liner Material
Intercept(TM)
Max. Temp.
212 Degrees F
Anti-Static
Anti-Static Included
Chlorinated/Non Chlorinated
Chlorinated
EN 388 Impact Rated
Not EN 388 Impact Rated
Cut-Resistance Coverage
Palm Side
Accelerator Free
Contains Accelerators
Silicone-Free
Contains Silicone
Brand and Series
Ansell AlphaTec 58-735
Dual Layer
Dual Layer Not Included
Glove Construction
Rubber
Glove Coating Color
Green
Sterile/Non-Sterile
Sterile
Impact Glove Type
CE Rated
Biodegradable
Non-Biodegradable
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Knuckle Protection Material
Nitrile

Description

Chemical-Resistant Gloves, Palm and Fingers, 71 mil, 13 3/4 in, Cuff Gauntlet, Glove Size 8, Color Black, Green, Supported, Standards ANSI, EN 388, EN 407, CE, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.