Unisex Hooded Sweatshirt, Polyester, zipper, Orange, XL

  • Mfr # LUX-HZSWTBX-OXL

  • Zoro # G4573088


product price:  $43.89
/ea

Key Features

Material
Polyester
Back Stripe Pattern
X
Standards
ANSI, CSA, ISEA
Number of Outside Pockets
2
ANSI Type
R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LUX-HZSWTBX-OXL
Zoro #
G4573088
UPC #
021844622814
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
44 in to 46 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Orange
Back Stripe Pattern
X
Standards
ANSI, CSA, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Fabric Weight
9 oz
Gender
Unisex
Closure Type
zipper
Features
Drawstring and Adjustable Stoppers
Reflective Stripe Border Color
Silver
Cuff Style
Elastic
Hood Features
Drawstring Closure
Insulated for Cold Conditions
No
Series
LUX-HZSWTBX
Reflective Stripe Main Color
Silver
Fit
Regular Fit
Front Closure Type
Zipper
Includes Hood
Yes
Pocket Locations
Lower Front
Reflective Stripe Border Type
None
Sweatshirt Style
Hoodie
Garment Features
Black Bottom
Temperature Rating
6 Degrees to 51 Degrees F

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Size XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, CSA, ISEA, Maximum Chest Size 46 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.