Shop DRIFIRE
See all product information
Create Account
Flame Resistant Balaclava, Navy, Modacrylic Blend
- Mfr # H85FK
- Zoro # G7584577
product price:Â
$
47.79
/ea
Key Features
Color Family
Blue
Style
Over the Head
Material
Modacrylic Blend
ATPV Rating
4 cal/sq cm
Arc Flash PPE Category
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H85FK
- Zoro #
- G7584577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Fits Chest Size
- Breathable FR Fabric, Designed to Tackle the Cold and the Heat, Odor Control, Proactively Regulates Skin Temperature (+/- 3 Degrees), Reduces Perspiration By 34%, Superior Moisture Wicking and Dry Rate
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Flame Resistant Balaclava
- Color Family
- Blue
- Style
- Over the Head
- Material
- Modacrylic Blend
- ATPV Rating
- 4 cal/sq cm
- Arc Flash PPE Category
- 1
- Color
- Navy
- Fabric Weight
- 5.5 oz
- Hazard Risk Category (HRC)
- 1
- Covers
- Head, Ears, Face, and Neck
- Closure Type
- Pullover
- Standards
- ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
- Areas Covered
- Ears, Face, Head, Neck
- Insulated for Cold Conditions
- Yes
- Protection Type
- Cold-Condition Insulated
- Features
- Breathable FR Fabric, Designed to Tackle the Cold and the Heat, Odor Control, Proactively Regulates Skin Temperature (+/- 3 Degrees), Reduces Perspiration By 34%, Superior Moisture Wicking and Dry Rate
- Material Trade Name
- FR Control 2.0
- Garment Type
- Balaclava
- Front Closure
- Pullover
- Wire Color
- Navy
Description
ATPV Rating 4 cal/sq cm, Arc Flash PPE Category 1, Areas Covered Ears, Face, Head, Neck, Closure Type Pullover, Color Navy, Fabric Weight 5.5 oz, Features Breathable FR Fabric, Designed to Tackle the Cold and the Heat, Odor Control, Proactively Regulates Skin Temperature (+/- 3 Degrees), Reduces Perspiration By 34 Percent, Superior Moisture Wicking and Dry Rate, Garment Type Balaclava, Insulated for Cold Conditions Yes, Flame Resistant Balaclava, Material Trade Name FR Control 2.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.