Unisex Short Sleeve Hi-Vis Polo Shirt, Polyester, Button, Yellow, XL

  • Mfr # LUX-SSPP2B-YXL

  • Zoro # G4573298


product price:  $20.99
/ea

Key Features

Material
Polyester
Color
Yellow
Fits Chest Size
44 in to 46 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LUX-SSPP2B-YXL
Zoro #
G4573298
UPC #
021844623057
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
44 in to 46 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in

Details

Item
Short Sleeve Hi-Vis Polo Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.8 oz
Gender
Unisex
Closure Type
Button
Features
Up to UPF 30 Protection
Reflective Stripe Border Type
None
Shirt Style
Polo
Moisture-Wicking
Yes
Front Closure Type
Buttons
Garment Features
Birdseye Texture
Sleeve Type
Short
Series
LUX-SSPP2B
Pocket Locations
Left Chest
Tag-less
Yes
Collar Style
Tagless Collar
Reflective Stripe Border Color
Silver
Reflective Stripe Main Color
Silver

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style Polo, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Buttons, Collar Style Tagless Collar, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 46 in, ANSI Type R, Features Up to UPF 30 Protection, Minimum Chest Size 44 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.