Unisex Short Sleeve Hi-Vis Polo Shirt, Polyester, Button, Orange, XL

  • Mfr # LUX-SSPP2B-OXL

  • Zoro # G4573499


product price:  $20.99
/ea

Key Features

Material
Polyester
Color
Orange
Fits Chest Size
44 in to 46 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LUX-SSPP2B-OXL
Zoro #
G4573499
UPC #
021844623132
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
44 in to 46 in
Minimum Chest Size
44 in
Size-Body Type
Regular
Maximum Chest Size
46 in
Reflective Stripe Width
2 in

Details

Item
Short Sleeve Hi-Vis Polo Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.8 oz
Closure Type
Button
Gender
Unisex
Features
Up to UPF 30 Protection
Tag-less
Yes
Reflective Stripe Main Color
Silver
Garment Features
Birdseye Texture
Front Closure Type
Buttons
Moisture-Wicking
Yes
Pocket Locations
Left Chest
Sleeve Type
Short
Reflective Stripe Border Color
Silver
Collar Style
Tagless Collar
Series
LUX-SSPP2B
Reflective Stripe Border Type
None
Shirt Style
Polo

Description

Polo Shirt, Gender Unisex, ANSI Class 2, Shirt Style Polo, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Buttons, Collar Style Tagless Collar, Color Orange, Size XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 46 in, ANSI Type R, Features Up to UPF 30 Protection, Minimum Chest Size 44 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.