CHEMICAL DEIONIZED H2O ACS 1 LITER
Mfr # LC267502
Zoro # G4573825
product price:Â $29.19
/eaKey Features
Chemical Grade
Lab
Chemical Formula
H2O
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Container Size
1 L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC267502
Zoro #
G4573825
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Water - ASTM Type 2
Chemical Grade
Lab
Chemical Formula
H2O
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7732-18-5
Form
Liquid
Container Type
Bottle
Special Information
Laboratory and Manufacturing use Only
Container Material
Plastic
Standards
ACS
Product Type
Water - ASTM Type 2
REMOVE - Previous PI Node
W
Quantity
1
Volume
1 L
Description
Water - ASTM Type 2, CAS Number 7732-18-5, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Reagent, Standards ACS, Special Information Laboratory and Manufacturing use Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.