Rain Pants, Polyester/Polyurethane, 29 1/2 in Inseam, Snaps Closure, Yellow, Size XL

  • Mfr # LUX-TRBIB-YXL

  • Zoro # G4574390


product price:  $28.49
/ea

Key Features

Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
6.75 oz
Inseam
29 1/2 in
Seam Style
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LUX-TRBIB-YXL
Zoro #
G4574390
UPC #
021844610309
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
44 to 46 in
Thickness
5.51 mil
Minimum Waist Size
44 in
Size-Body Type
Regular
Maximum Waist Size
46 in
Length
2.1

Details

Item
Rain Pants
Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
6.75 oz
Inseam
29 1/2 in
Seam Style
Sealed
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Snaps
Lining Material
Polyester
Standards
ANSI Class E
High-Visibility
Yes
Coating Material
Polyurethane
Number of Inside Pockets
0
Fly Closure Type
Snap
Includes Suspenders
Yes
Will Fit Over Boots
Yes
Style
Rain Bib Overall
Garment Features
None
Ankle Type
Snap
Pass Through Pockets
Yes
Secondary Hazard
Rain Protection
Resists
Water
Series
LUX-TRBIB
Number of Outside Pockets
0
Includes Lining
Yes
ANSI Type
R
Features
2 in Reflective Tape, Partial Elastic Suspenders with Release Buckle
Leg Fit
Straight Leg
Breathable Fabric
Yes
Reflective Stripe Border Type
None
Includes
Pass Through Pockets

Description

Rain Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size XL, Size-Body Type Regular, Color Yellow, Inseam 29 1/2 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.75 oz, Thickness 5.51 mil, Fly Closure Type Snap, Standards ANSI Class E, Reflective Stripe Border Type None, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.