Long Sleeve T-Shirt, 4XL, ANSI Class N/A (Discontinued)
- Mfr # LUX-XSSPB-O4X
- Zoro # G4574923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XSSPB-O4X
Zoro #
G4574923
UPC #
-
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
56" to 58"
Details
Item
Long Sleeve T-Shirt
Color
Orange
Material
Polyester
Fabric Weight
3.8 oz
Gender
Unisex
Closure Type
Pullover
Description
Long Sleeve T-Shirt, Gender Unisex, Material Polyester, Number of Outside Pockets 1, Color Orange, Size 4XL, Fabric Weight 3.8 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.