Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix T-Shirt, M, Orange, Polyester LUX-XSSPB-OM

T-Shirt, M, Orange, Polyester (Discontinued)

  • Mfr # LUX-XSSPB-OM
  • Zoro # G4574932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XSSPB-OM
Zoro #
G4574932
UPC #
021844614017
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40" to 42"

Details

Item
T-Shirt
Color
Orange
Material
Polyester
Fabric Weight
3.8 oz
Gender
Unisex
Closure Type
Pullover

Description

T-Shirt, Gender Unisex, Material Polyester, Number of Outside Pockets 1, Color Orange, Size M, Fabric Weight 3.8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.