This item is Discontinued.

Occunomix Long Sleeve T-Shirt, 5XL, ANSI Class N/A LUX-XSSPB-Y5X

Long Sleeve T-Shirt, 5XL, ANSI Class N/A (Discontinued)

  • Mfr # LUX-XSSPB-Y5X
  • Zoro # G4575020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XSSPB-Y5X
Zoro #
G4575020
UPC #
021844613911
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
60" to 62"

Details

Item
Long Sleeve T-Shirt
Color
Yellow
Material
Polyester
Fabric Weight
3.8 oz
Gender
Unisex
Closure Type
Pullover

Description

Short Sleeve T-Shirt, Gender Unisex, Material Polyester, Number of Outside Pockets 1, Color Yellow, Size 5XL, Fabric Weight 3.8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.