Unisex Long Sleeve T-Shirt, Polyester, Pullover, Yellow, L

  • Mfr # LUX-SSTP2BX-YL

  • Zoro # G4575197


product price:  $11.55
/ea

Key Features

Material
Polyester
Fits Chest Size
40 in to 42 in
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-SSTP2BX-YL
Zoro #
G4575197
UPC #
021844622395
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
40 in to 42 in
Reflective Stripe Width
2 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Unisex
Closure Type
Pullover
Fabric Weight
3.8 oz
Features
Up to UPF 30 Protection
Pocket Locations
Left Chest
Garment Features
Birdseye Texture
Sleeve Type
Short
Reflective Stripe Border Color
Silver
Front Closure Type
Pullover
Collar Style
Tagless Collar
Reflective Stripe Border Type
None
Series
LUX-SSTP2BX
Reflective Stripe Main Color
Silver
Shirt Style
T-Shirt
Moisture-Wicking
Yes

Description

Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size L, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Maximum Chest Size 42 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.