Unisex Short Sleeve T-Shirt, Polyester, Pullover, Orange, L

  • Mfr # LUX-SSTP2BX-OL

  • Zoro # G4575389


product price:  $13.99
/ea

Key Features

Material
Polyester
Color
Orange
Fits Chest Size
40 in to 42 in
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-SSTP2BX-OL
Zoro #
G4575389
UPC #
021844622470
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
40 in to 42 in
Minimum Chest Size
40 in
Size-Body Type
Regular
Maximum Chest Size
42 in
Reflective Stripe Width
2 in

Details

Item
Short Sleeve T-Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.8 oz
Gender
Unisex
Closure Type
Pullover
Features
Up to UPF 30 Protection
Pocket Locations
Left Chest
Front Closure Type
Pullover
Reflective Stripe Border Type
None
Moisture-Wicking
Yes
Garment Features
Birdseye Texture
Series
LUX-SSTP2BX
Reflective Stripe Border Color
Silver
Shirt Style
T-Shirt
Reflective Stripe Main Color
Silver
Sleeve Type
Short
Collar Style
Tagless Collar

Description

Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size L, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Maximum Chest Size 42 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.