Straight Flute Hand Tap, M10-1.50, Plug, 4 Flutes, UNC

  • Mfr # 1740ZR

  • Zoro # G4577693


product price:  $12.15
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1740ZR
Zoro #
G4577693
UPC #
042526017407
Country of Origin
United States

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Pitch Diameter Limit
H2
Tap Thread Size
M10-1.50
Thread Length
32.00mm
Size
M10
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Tap Length Standard
USCTI
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Standards
USCTI
Tap Thread Type
UNC
Tap Grouping
Tap
Series
Metric Thread Tap
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Measurement System
Metric
Thread Pitch
1.50mm
Extended Neck
No
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Plug, Overall Length 74 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 32 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.