Flap Disc, 4 1/2 In x 40 Grit, 7/8, Series: SG Blaze(R)
Mfr # 66254400253
Zoro # G4578472
product price:Â $11.25
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66254400253
Zoro #
G4578472
UPC #
662544002539
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Plastic
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
40
Series
Blaze R980P
Maximum Operating Speed
13,300 RPM
Color
Orange
Density Rating
Standard
Resistance Properties
Fray
Features
Performance Coated, Trimmable
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 40, Maximum Operating Speed 13,300 RPM, Color Orange, Features Performance Coated, Trimmable, Resistance Properties Fray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.