Duct Tape, Black, 60-1/8 yd L, 2-7/8 in W, PK16

  • Mfr # 105479

  • Zoro # G4578953


product price:  $399.99
/pk 16, $25.00/ea
Free Shipping & Returns

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105479
Zoro #
G4578953
UPC #
094720914495
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
71.4 mm
Duct Tape Thickness
10.0 mil
Duct Tape Length
55 m
Duct Tape Width
72 mm
Tape Thickness
10 mil
Diameter
6.054
Length
6.054IN
Width
6.054IN
Thickness
10 mil
Size
72mm x 55m
Core Size
3"
Height
2.835IN

Details

Tape Color Family
Black
Item
Duct Tape
Tape Color
Black
Material
Polyethylene film with a cloth carrier
Tensile Strength
27 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
PC 618
Adhesion Strength
55 oz/in
Standards
FSI 15/SDI 25, UL 723
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Performance Temp.
40 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Tape Elongation
15 %
Tape Tensile Strength
26 lb/in
Adhesive
Natural rubber adhesive
Temperature Range
40 Degrees to 200 Degrees F
Weight
2.5LB
Adhesion to Stainless Steel
55 oz/in width
Elongation
17%
Tensile (Breaking Strength)
26 lbs/in width
Number of Adhesive Sides
1
Tape Resistance Properties
Water-Resistant
Common Industry
Automotive
Tape Type
Duct & Repair Tape
Maximum Tape Performance Temperature
200 Degrees F
Specifications Met
ASTM, FSI, PSTC, UL Listed
Minimum Tape Performance Temperature
40 Degrees F
Adhesion to Steel
55 oz/in
Tape Backing Construction
Cloth
Duty Rating
Standard Duty
Tape Sub-Type
General Purpose Duct Tape
Tape Adhesive Format
Single-Sided
Brand and Series
Shurtape PC 618
Tape Brand
SHURTAPE
Environment
Indoor and Outdoor
Product Form
Continuous Roll

Description

Adhesion to Steel 55 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, Automotive, Construction, General Maintenance and Repair, HVAC/R, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series PC 618, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9.5 mil, Duct and Repair Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.