Lenox Steel Guest Chair, Black/Onyx Seat, Black/Onyx Back, 22.5 W 24.5 L 32 H, Fabric Seat

  • Mfr # LS1101

  • Zoro # G4580770


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black/Onyx
Seat Material
Fabric
Overall Height
32
Overall Width
22.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS1101
Zoro #
G4580770
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
22.5
Overall Depth
24.5
Depth
24.5
Seat Height
18.5
Overall Length
22.5 in.
Inside Width
19.5
Inside Depth
17
Inside Height
16
Carton 1 Dimensions (L x W x H)
28 x 23 x 12
Arm Height (from Floor)
25.5

Details

Item
Guest Chair
Seat Color
Black/Onyx
Seat Material
Fabric
Back Color
Black/Onyx
Back Material
Solid Color Fabric
Frame Material
Steel
Color
Black
Series
Lenox Steel
Frame Color
Silver
Office Chair Style
Guest Chair
Weight Capacity
300 lb.
Material
Solid Color Fabric
Application
Designed for high use reception area, lounge, dining and pull up applications
Weight
26 lb.
Shipping Volume
4.3
Carton Quantity
1
Group
Solid Color Fabric Group
Shipping Weight
30
Style
Guest Chair

Description

The Lenox Steel guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.