Paper Disc Roll, 220 Roll, 5 in. Dia

  • Mfr # 01423

  • Zoro # G4581005


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01423
Zoro #
G4581005
UPC #
00051144014231
Country of Origin
Canada

Dimensions

Overall Width
5 in
Disc Dia.
5"
Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P220
Backing Material
Paper
Backing Weight
A
Series
216U
Color
Gold
Vacuum Hole Design
Non-Vacuum
Disc Backing Material
Paper
Abrasive Grit
220 / P220
Abrasive Grade
Fine
Product Type
PSA Disc Roll
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P220, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.