Paper Disc Roll, 180 Grit, 6 in. Dia
Mfr # 7000119185
Zoro # G4581011
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000119185
Zoro #
G4581011
UPC #
00051141274744
Country of Origin
Canada
Dimensions
Overall Width
6 in
Disc Diameter
6 in
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
PSA Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P180
Backing Material
Paper
Backing Weight
A
Series
216
Color
Yellow, Gold
Abrasive Grade
Fine
Disc Backing Material
Paper
Vacuum Hole Design
Non-Vacuum
Abrasive Grit
180 / P180
Discs per Roll
175
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load
Coating Coverage
Open
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P180, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.