Paper Disc Roll, Very Fine, Aluminum Oxide
Mfr # 7000119184
Zoro # G4581020
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000119184
Zoro #
G4581020
UPC #
00051141274720
Country of Origin
Canada
Dimensions
Overall Width
6 in
Disc Dia.
6"
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
PSA Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P220
Backing Material
Paper
Backing Weight
A
Series
216
Color
Yellow, Gold
Abrasive Grade
Fine
Vacuum Hole Design
Non-Vacuum
Disc Backing Material
Paper
Abrasive Grit
220 / P220
Product Type
PSA Disc Roll
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.