Refill Roll, 30 ft. L, Fine, Gold, 120 Grit
Mfr # 7000119170
Zoro # G4581048
product price:Â $116.99
/ea
Sold in multiples of 10 for $1,169.90
Key Features
Grit
P120
Backing Material
Paper
Width
2 3/4 in
Length
30 ft
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119170
Zoro #
G4581048
UPC #
00051141274157
Country of Origin
Canada
Dimensions
Width
2 3/4 in
Length
30 ft
Overall Width
2 3/4 in
Overall Length
90 ft
Details
Item
Sandpaper Roll
Grit
P120
Backing Material
Paper
Grade
Fine
Series
216U
Backing Weight
A
Abrasive Type
Coated
Color
Gold
Abrasive Material
Aluminum Oxide
Coating Coverage
Open
Resistance Properties
Load
Attachment Type
PSA
Product Type
Sandpaper Roll
Vacuum Holes
Non-Vacuum
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gold, Grade Fine, Grit P120, Series 216U, Overall Length 90 ft, Overall Width 2 3/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.