Refill Roll, 45 ft. L, Very Fine, 180 Grit

  • Mfr # 60440227084

  • Zoro # G4581081


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Paper
Width
2-3/4"
Length
45 yd.
Grade
Very Fine
Series
216U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60440227084
Zoro #
G4581081
UPC #
051141274089
Country of Origin
Canada

Dimensions

Width
2-3/4"
Length
45 yd.
Overall Length
135 ft
Overall Width
2 3/4 in

Details

Item
Gold Paper Sheet Roll
Grit
180
Backing Material
Paper
Grade
Very Fine
Series
216U
Backing Weight
A
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Gold
Resistance Properties
Load
Coating Coverage
Open
Vacuum Holes
Non-Vacuum
Attachment Type
PSA
Product Type
Sandpaper Roll

Description

Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gold, Grade Fine, Grit P180, Series 216U, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.