Paper Dust Free Disc Roll, 220 Grit

  • Mfr # 60010014011

  • Zoro # G4581118


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60010014011
Zoro #
G4581118
UPC #
051131016231
Country of Origin
Canada

Dimensions

Overall Width
5 in
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in

Details

Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P220
Backing Material
Paper
Backing Weight
A
Series
216U
Color
Gold
Abrasive Grit
220 / P220
Vacuum Hole Design
Non-Vacuum
Abrasive Grade
Fine
Disc Backing Material
Paper
Product Type
PSA Disc Roll
Number of Vacuum Holes
5
Coating Coverage
Open
Resistance Properties
Load

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P220, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes 5, Color Gold, Grade Fine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.