Paper Disc Roll, 5 in. Dia, Aluminum Oxide
Mfr # 7000028126
Zoro # G4581136
product price:Â $83.89
/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Medium
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000028126
Zoro #
G4581136
UPC #
051111499115
Country of Origin
Canada
Dimensions
Overall Width
5 in
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in
Details
Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Medium
Grit
P120
Backing Material
Paper
Backing Weight
A
Series
216U
Color
Yellow, Gold
Abrasive Grade
Medium
Vacuum Hole Design
Non-Vacuum
Abrasive Grit
120 / P120
Disc Backing Material
Paper
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Load
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.