Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear Colorless

  • Mfr # 0610000619128

  • Zoro # G4581437


product price:  $21.19
/ea

Key Features

Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Fragrance
Mild Detergent
Recommended Dilution
Varies by Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0610000619128
Zoro #
G4581437
UPC #
043318000188
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Cleaner/Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Fragrance
Mild Detergent
Recommended Dilution
Varies by Application
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Clear Colorless
Degreaser NSF Rating
A1, A2, A4, A8, B1, C1
RTU Yield per Container
Up to 61 gal.
Degreaser VOC Range
Contains no VOC
Primary Chemical
Alcohol
Form
Liquid
Cleaner Chemical Product Grouping
Degreasers
Degreaser Container Type
Bottle
Standards
NSF Rated
Sub-Category
Cleaner/Degreaser
Degreaser Item
Cleaner/Degreaser
VOC Content
0%
Includes Chemical
Alcohol
Cleaner Container Type
Jug
Flash Point
212 Degrees F
Nonflammable
Yes
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Features
clean rinsing formula, Cost-effective
NSF Rating
A1, A2, A4, A8, B1, C1
Base Formula
Water Based
Plastic Safe
Yes
Butyl Free
Yes
pH Value
Alkaline
Product Series
Crystal Simple Green
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Biodegradable
Yes

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:15 to 1:60, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, NSF Rated, Primary Chemical Alcohol, Base Formula Water-Based, Cleaner VOC Range No VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.