Refill Roll, 25 ft. L x 2-3/4 in., Medium
Mfr # 7000144095
Zoro # G4581739
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Grit
P80
Backing Material
Paper
Width
2 3/4 in
Length
25 ft
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000144095
Zoro #
G4581739
UPC #
00051141274102
Country of Origin
Canada
Dimensions
Width
2 3/4 in
Length
25 ft
Overall Length
75 ft
Overall Width
2 3/4 in
Details
Item
Sandpaper Roll
Grit
P80
Backing Material
Paper
Grade
Medium
Series
216U
Backing Weight
A
Abrasive Type
Coated
Color
Gold
Abrasive Material
Aluminum Oxide
Attachment Type
PSA
Product Type
Sandpaper Roll
Vacuum Holes
Non-Vacuum
Resistance Properties
Load
Coating Coverage
Open
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gold, Grade Medium, Grit P80, Series 216U, Overall Length 75 ft, Overall Width 2 3/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.