Hand Stamp Kit, Double Digit Number Set
Mfr # 06103 50-59
Zoro # G4581857
product price:Â $88.15
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shank Length
3 in
Character Height
1/4 in
Includes
(10) 50 to 59
Case Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06103 50-59
Zoro #
G4581857
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
3 in
Character Height
1/4 in
Shank Size Square
9/16 in
Shank Thickness
9/16 in
For Shank Diameter
9/16 in
Shank Width
9/16 in
Details
Item
Number Set
Material
Steel
Includes
(10) 50 to 59
Case Material
Wood
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Impression Character Style
Round Face
Duty
Heavy
Product Type
Character Sets
For Maximum Surface Hardness
50 on A Rockwell C Scale
Stamp Material
Steel
Characters Included
50 thru 59
Character Type Set
Double Digit Number Set
Description
Hand Stamp Kit, Character Height 1/4 in, Character Type Set Double Digit Number Set, Characters Included 50 to 59, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 9/16 in, Shank Width 9/16 in, Stamp Material Steel, Standards Not Applicable, Case Material Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.