Dual Foot Tire Pressure Gauge, Pencil, 2 psi Pressure Increments, Metal

  • Mfr # GA-155S-RCL

  • Zoro # G4583783


product price:  $22.65
/ea

Key Features

Used For
Tires, wheels
Includes
Pocket Clip
Material
Metal
Pressure Range
10 to 150 psi
Max. Air Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GA-155S-RCL
Zoro #
G4583783
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Used For
Tires, wheels
Includes
Pocket Clip
Material
Metal
Pressure Range
10 to 150 psi
Max. Air Pressure
150 psi
Calibration
2 psi
Item
Dual Foot Tire Pressure Gauge
Features
Calibratable, Straight-On and 30 Degree Reverse Chuck
Product Type
Tire Pressure Gauge
Gauge Type
Pencil
Finish
Chrome Plated
Tire Pressure Calibration Increments
2 psi
Minimum Operating Air Pressure
10 psi
Maximum Operating Air Pressure
150 psi

Description

Dual Foot Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Metal, Overall Length 12 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 150 psi, Includes Pocket Clip, Features Calibratable, Straight-On and 30 Degree Reverse Chuck, Finish Chrome Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.