Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-J.13LAVSE
Zoro #
G4587265
UPC #
662679984656
Country of Origin
France
Dimensions
Drive Size
3/8 in
Overall Length
2 31/64 in
Socket Depth
Deep
Socket Sizes
13mm
Details
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Finish
Insulated
Output Type
12 pt.
Item
Insulated Socket
Standards
Up To 1000V AC or 1500DC
Drive Type
Square
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
For Manual Use; For Working on Live Components Up to 1000V AC and 1500 DC
Tether Style
Tether Capable
Description
Insulated Socket, Alloy Steel, Insulated, Deep, Square, Drive Size 3/8 in, Standards Up To 1000V AC or 1500DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.