Utility Knife Utility, 6 in L

  • Mfr # 19G963

  • Zoro # G4588385


product price:  $6.49
/ea

Key Features

Overall Length
6 in
Blade Type
Utility
Blade Material
Steel
Handle Type
Straight
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19G963
Zoro #
G4588385
UPC #
190735744314
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
1 1/2 in
Overall Thickness
0.75 in
Blade Projection Length
2 7/16 in
Blade Thickness
0.02 in
Length- Overall/Blade Projection
6 in / 2 7/16 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Straight
Handle Material
Aluminum
Application
Multipurpose
Number of Blades Included
3
Blade Change
Screw
Position
10
Tether Capable
Tether Ready
Stores
(3) Blades
Features
Top Button
Blade Operation
Manual Retracting
Handle Color
Silver
Metal Detectable
Yes
Blade Finish
Polished
Color
Silver
Tether Style
Tether Ready
Retractable Blade
Yes
Includes Pocket Clip
No
Blade Tip
Standard
Number of Blades Stored
3
Other Material Applications
Paper, Plastic
Replaceable Blade
Yes
Knife Type
Utility Knife
Blade Change Method
Quick-Change
Tether Ready
Yes
Blade Positions
10
For Cutting Paper
Yes
Handle Style
Ergonomic
For Cutting Plastic
Yes
For Cutting Cork
No
For Cutting Leather
No
Hand Orientation
Ambidextrous
Blade Type Included
Straight
Blade Edge Type
Straight
Blade
Steel Standard Tip
Includes Cushioned Grip
No
For Cutting Rubber
No
Blade Shape
Straight
For Cutting Fabric
No
For Cutting Cardboard
Yes

Description

Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Finish Polished, Blade Projection Length 2 7/16 in, Blade Material Steel, Blade Operation Manual Retracting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.