Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Fall Protection Kit, Universal, 400 lb. 10074480

Fall Protection Kit, Universal, 400 lb. (Discontinued)

  • Mfr # 10074480
  • Zoro # G4588421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10074480
Zoro #
G4588421
UPC #
641817019566
Country of Origin
Multiple

Dimensions

Length
1-1/2 ft.

Details

Item
Fall Protection Kit
Harness Sizing
Universal
Color
Yellow
Hardware Material
Zinc Plated, Stamped or Forged Alloy Steel
Standards
OSHA, ANSI Z359.1, A10.32, CSA 259.10-06
Tensile Strength
4000 to 5000 lb.
Includes
Harness, Lanyard, Lifeline, Bag, Manual
Webbing Materials
Polyester
Front D-Ring
No
Shoulder Strap Buckles
None
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Weight Capacity
400 lb
Subpelvic Strap
Yes
Side D-Rings
No
Back D-Ring
Yes

Description

Fall Protection Kit, Harness Sizing Universal, Weight Capacity 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.