Manual 2 Hole Bathroom Faucet, Polished chrome (Discontinued)
- Mfr # SC-4389
- Zoro # G4588683
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-4389
Zoro #
G4588683
UPC #
671252046810
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr Limited
Connection Size
1/2" NPSM
Details
Faucet Operation
Manual
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
2.2 gpm
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerated
ADA Compliance
Yes
Item
Bathroom Faucet
Connection
1/2" NPSM
Valve Type
Ceramic Disc
Faucet Finish
Polished Chrome
Standards
Meets ASME A112.18.1/CSA B125.1 and NSF 61
Type
One Handle
Material of Construction
Brass
Outlet Type
Aerated
Description
Item Bathroom Faucet
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.