Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30S, 750L, 120V, 13W, 3000K 423475

LED Lamp, PAR30S, 750L, 120V, 13W, 3000K (Discontinued)

  • Mfr # 423475
  • Zoro # G4588841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423475
Zoro #
G4588841
UPC #
046677423476
Country of Origin
China

Dimensions

Overall Length
3.5 in
Bulb Dia.
3.6 in

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR30S
Voltage
120
Watts
13
Lumens
750
Item
LED Lamp
Bulb Designation
13PAR30S/END/F36 3000 DIM SM 6/1
Energy Star Compliant
No
Bulb Beam Angle
36 Degrees
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Special Features
Dimmable

Description

LED LampLamp Shape PAR30S, Dimmable, Base Type Medium Screw (E26), 13 Watts, 120 VoltageColor Warm, Color Temp. 3000K, CRI 80, Average Life 45,000 hr., Indoor/Outdoor, Lamp Dia. 3.6 In.Beam Angle 36 Degrees , Lamp Designation 13PAR30S/END/F36 3000 DIM SM 6/1, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.