Carton Tape, Clear, 48mmx50m, PK36

  • Mfr # 207853

  • Zoro # G4589112


product price:  $119.99
/pk 36, $3.33/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207853
Zoro #
G4589112
UPC #
00140074011554
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
50 m
Tape Core Diameter
3 in
Width
48mm
Diameter
4.45"
Thickness
2.50 mil
Length
50m
Height
72mm
Core Size
3"
Size
48mm x 50m
Imperial Tape Width
2 in
Metric Tape Length
50 m
Imperial Tape Length
55 yd
Tape Roll Diameter
4.44 in
Metric Tape Width
48 mm

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
54 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Shape
Continuous Roll
Tape Tensile Strength
33 lb/in
Tape Elongation
150 %
Color
Clear
Adhesive
Synthetic rubber/resin hot melt adhesive
Material
Polypropylene
Standards
ASTM D 1974
Tensile Strength
58 lb./in.
Performance Temp.
-20 Degrees to 150 Degrees F
Series
HP 400
Shear Strength
Not Rated
Legend
No legend
Adhesion Strength
54 oz./in.
Max. Tape Performance Temp.
150 Degrees F
Temperature Range
-20 F - 150 F
Elongation
150%
Weight
0.768LB
Tensile (Breaking Strength)
33 lbs/in width
Adhesion to Stainless Steel
54 oz/in width
Package Configuration
Case
Tape Strength Rating
Standard Duty
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 33 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series HP 400, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 54 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.