Carbide Bur, Cylindrical Ball Nose, 3/8

  • Mfr # 19D673

  • Zoro # G4590354


product price:  $13.29
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D673
Zoro #
G4590354
UPC #
190735394588
Country of Origin
China

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in
Shank Length
1 3/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-3
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Shank Material
Carbide
Max. RPM
20000-40000
Item
Carbide Bur
Head Material
Carbide
Number of Ends
Single End
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Head Material Grade
YG7
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Cut Type
Single
Abrading Application
General Purpose Use On Steel, Cast Iron, Ferrous and Non-Ferrous Materials
Max. Speed
40,000 RPM
End Type
Radius
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Head Shape
Cylinder
Primary Material Application
Cast Iron, Stainless Steel, Steel
Operating Speed - Maximum
40,000 RPM
Coating
Bright (Uncoated)
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SC-3, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.