Shoulder Screw, M2-0.40 Thr Sz, 3.8 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR601M3X4

  • Zoro # G4590424


product price:  $4.99
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M2-0.40
Shoulder Diameter
3 mm
Drive Size
2mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR601M3X4
Zoro #
G4590424
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2-0.40
Shoulder Diameter
3 mm
Shoulder Length
4 mm
Drive Size
2mm
Head Diameter
5mm
Head Height
2 mm
Thread Length
3.8 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
3 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
3.8 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Rockwell Hardness
B55
Head Style
Standard
Type
Standard
Min. Tensile Strength (PSI)
70,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Thread Pitch
0.4 mm
Precision Screw
No
Pack Size
Small Pack
Tensile Strength
70,000 psi
Dimensional Standards
AMPG 2013 ZS.02
Thread Fit
5g6g
Material Grade/Class
18-8

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M2-0.4, Minimum Thread Length 3.8 mm, Shoulder Length 4 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 3 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 2 mm, Head Diameter 5 mm, Dimensional Standards AMPG 2013 ZS.02

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products