Zoro Homepage
This item is Discontinued.
Merit Flap Disc, 3 In x 120 Grit, QC TR 08834194567

Flap Disc, 3 In x 120 Grit, QC TR (Discontinued)

  • Mfr # 08834194567
  • Zoro # G4590774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834194567
Zoro #
G4590774
UPC #
088341945679
Country of Origin
United States

Dimensions

Disc Dia.
3"
Mounting Size
QC TR
Mounting Hole Size
QC TR

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Fine
Grit
120
Series
Merit Mini
Backing Material
Fiberglass
Max. RPM
30,000
Item
Flap Disc
Operating Speed (RPM)
20000 RPM
Abrasive Type
Coated
Backing Weight
Y
Color
Blue

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Series Merit Mini, Backing Material Fiberglass, Backing Weight Y, Grit 120, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.