Condor Full Body Harness, Universal (S/M/L), 425 lb., Mating Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # 19F378

  • Zoro # G4593854


product price:  $93.69
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19F378
Zoro #
G4593854
UPC #
190735048641
Country of Origin
China

Dimensions

Color and Size
Black/Blue - Universal

Details

Item
Full Body Harness
Harness Sizing
Universal (S/M/L)
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
No
Shoulder Strap Buckles
Mating
Harness Buckle Material
Steel
Front D-Ring
No
Subpelvic Strap
Yes
Back D-Ring
Yes
Adjustable
Yes
Tensile Strength
3600 lb.
Harness D-Ring Material
Steel
Includes
Protective Label Cover
Hardware Material
Steel
Stretchable
No
Side D-Rings
No
Features
Single Lanyard Parking Keeper
With Belt
No
RFID Equipped
No
Webbing Coating
Uncoated
Harness Color
Black/Blue
Torso Adjustment
Mating
Padding Location
No Padding
Industry
Construction, General Industry
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Products By Industry
Electrical

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products