16 in Steel Bow Rake, 16 Tines, 60 in L Fiberglass Handle
Mfr # 49754GRA
Zoro # G4595160
product price:Â $44.69
/eaKey Features
Overall Width of Tines
16 in
Handle Type
Straight
Handle Length
60 in
Head Material
Steel
Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49754GRA
Zoro #
G4595160
UPC #
046385497547
Country of Origin
United States
Dimensions
Overall Width of Tines
16 in
Handle Length
60 in
Length of Tines
3 1/4 in
Details
Handle Type
Straight
Head Material
Steel
Handle Material
Fiberglass
Tine Material
Steel
Number of Tines
16
Item
Bow Rake
Features
Hi-Visibility Green with 3M(R) Reflective Tape
Description
Bow Rake, Product Type Bow Rake, Blade Width Not Applicable, Tine Material Steel, Number of Tines 16, Overall Width of Tines 16 in, Length of Tines 3 1/4 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 60 in, Head Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.