Square Point Shovel, 14 ga #2 Blade, Steel Blade, Forward Turn Step, 48 in L Safety Green
Mfr # 49751GRA
Zoro # G4595197
product price:Â $57.49
/eaKey Features
Handle Length
48 in
Blade Size
#2
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49751GRA
Zoro #
G4595197
UPC #
046385497516
Country of Origin
China
Dimensions
Handle Length
48 in
Blade Size
#2
Blade Width
9-1/2 in
Blade Length
11-1/2 in
Overall Length
59-1/2 in
Details
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Forward Turn Step
Handle Color
Safety Green
Item
Square Point Shovel
Blade Type
Square Point
Corrosion Resistant
No
Product Type
Standard Shovel
Blade Color
Black
Non-Sparking
No
ESD Safe
No
Number of Ribs
1
Detachable Handle
No
Description
Square Point Shovel, Product Type Standard Shovel, Blade Type Square Point, Blade Material Steel, Number of Ribs 1, Blade Length 11 1/2 in, Blade Size #2, Blade Width 9 1/2 in, Gauge 14 ga, Blade Color Black, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in, Handle Color Safety Green, Blade Step Forward Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 59 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.