14 ga 30" L Hardwood Handle
- Mfr # 49348
- Zoro # G214563480
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Hardwood
Handle Type
D-Grip
Gauge
14 ga
Head Type
Spade
Head Length
16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49348
- Zoro #
- G214563480
- UPC #
- 31365121321
- Country of Origin
- China
- Handle Material
- Hardwood
- Handle Type
- D-Grip
- Gauge
- 14 ga
- Head Type
- Spade
Dimensions
- Handle Length
- 30"
- Head Length
- 16"
Description
14 Ga. 16in Closed Back Drain Spade, 30in Hardwood Handle, Steel D-Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.