Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEL3330101
Zoro #
G4595254
UPC #
043859607518
Country of Origin
China
Dimensions
Shred Size
5/32 x 2"
Overall Dimensions
16-1/2 x 10 7/16 x 16 7/16"
Throat Width
9"
Details
Cut Style
Cross-Cut
Color
Black/Silver
Classification
Personal
Duty
5/20
Wastebasket Capacity
4 gal.
Shreds
Paper, Credit Cards, and Staples
Phase
single
Item
Paper Shredder
Shredding Speed
9 fpm
Voltage @ 60 Hz
120V
Security Level
3
Max. Shredding Capacity
9 Sheets
Amperage Draw
2.5
Description
Paper Shredder, Shreds Paper, Credit Cards, and Staples, Cut Style Cross-Cut, Max. Shredding Capacity 9 Sheets, Shred Size 5/32 x 2 in, Shredding Speed 9 fpm, Wastebasket Capacity 4 gal, Classification Personal, Security Level 3, Duty 5/20, Single Phase, Amperage Draw 2.5, Throat Width 9 in, Color Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.