Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # 49AD95

  • Zoro # G4595556


product price:  $9.49
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49AD95
Zoro #
G4595556
UPC #
190735893203
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Glove Cut
Clute
Standards
ANSI/ISEA 105, EN388
Finger Material
HPPE
Suggested Use Environment
Dry/Light Oil
Puncture Resistant
Yes
Application
Food, Poultry and Meat Processing, Restaurants, Deli, Food Service, Knife and Blade Sharpening and Cleaning, Fishing
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
0
Glove Hand Style
Ambidextrous
Palm Material
Polyurethane
Stitching Material
Polyester
Cut Resistant
Yes
Thumb Style
Wing
ANSI/ISEA Puncture Level
3
Weight
Light
Brand and Series
Condor
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
HPPE
Insulated
No
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Cuff Color
Blue
Hand Protection Style
Glove
Reversible
No
Touchscreen Compatible
No
Double-Dipped
No
Glove Lining Material
HPPE
EN 388 Rating
3X42B
Lint-Free
No
Sold As
Pair
Knit Material Color
Blue
Minimum Temperature
Not Rated
Glove Coating Color
Blue
Palm Type
Coated
Includes Finger Fourchettes
No
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X42B, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.