Cargo Bar, 89-1/2 In.L, 1-1/2 In.W, Steel

  • Mfr # 10085GRA

  • Zoro # G4595857


product price:  $37.65
/ea

Key Features

Width
1 1/2 in
Tubing Shape
Round
Adjustment Range
90 in to 105 in
Pad Size
2-3/4 in x 4-1/4 in
Tubing Size
1 1/2 in x 1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10085GRA
Zoro #
G4595857
UPC #
052474001052
Country of Origin
China

Dimensions

Width
1 1/2 in
Pad Size
2-3/4 in x 4-1/4 in
Tubing Size
1 1/2 in x 1 1/2 in
Length
89 1/2 in
Adjustment Length - Maximum
105 in
Overall Extended Length
89 1/2 in
Adjustment Length - Minimum
90 in
Pad Length
4 1/4 in
Pad Width
2 3/4 in
Body Width
1 1/2 in

Details

Tubing Shape
Round
Adjustment Range
90 in to 105 in
Item
Cargo Bar
Material
Steel
End Pads
Rectangular, Rubber
Body Material
Steel
Pad Material
Rubber
Installation Orientation
Horizontal, Vertical
Pad Shape
Rectangle
Body Shape
Round

Description

Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 90 in, Adjustment Length - Maximum 105 in, Body Material Steel, Installation Orientation Horizontal, Vertical, Body Shape Round, Pad Material Rubber, Body Width 1 1/2 in, Pad Length 4 1/4 in, Pad Width 2 3/4 in, Pad Shape Rectangle, Overall Extended Length 89 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.