Filament Tape, 18mm x 55m, 4.8 mil, PK48

  • Mfr # 101229

  • Zoro # G4598343


product price:  $121.99
/pk 48, $2.54/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Resin
Tape Thickness
4.5 mil
Tape Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101229
Zoro #
G4598343
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
4.5 mil
Tape Width
0.75 in
Tape Length
180 ft
Tape Core Diameter
3 in
Thickness
4.50 mil
Width
18mm
Length
55m
Size
18mm x 55m
Height
0.7IN
Core Size
3"
Tape Roll Diameter
4.75 in
Imperial Tape Length
180 ft
Imperial Tape Width
3/4 in
Metric Tape Width
18 mm
Metric Tape Length
55 m

Details

Item
Strapping Tape
Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
White
Min. Tape Performance Temp.
-10 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Tape Tensile Strength
100 lb/in
Series
GS
Tape Adhesive Strength
70 oz/in
Tape Elongation
3.7 %
Standards
FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
Tensile Strength
100 lb./in.
Material
Cast Polypropylene Film/Fiberglass Reinforced
Adhesion Strength
70 oz./in.
Adhesive
Synthetic rubber/resin hot melt adhesive
Color
Clear
Performance Temp.
-10 Degrees to 150 Degrees F
Adhesion to Stainless Steel
70 oz/in width
Elongation
3.70%
Tensile (Breaking Strength)
100 lbs/in width
Weight
0.268LB
Temperature Range
-10 F - 150 F
Shelf Life
12 mo
Package Configuration
Case
Tape Strength Rating
Light Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Tape Application
Hand

Description

White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 100 lb/in, Tape Thickness 4.5 mil, Imperial Tape Length 180 ft, Imperial Tape Width 3/4 in, Metric Tape Length 55 m, Metric Tape Width 18 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Strapping Tape, Message Not Applicable, Package Configuration Case, Series GS, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.