Funnel, 4 In. Dia, 8 Oz.
Mfr # 240127
Zoro # G4598973
product price:Â $6.49
/eaKey Features
Material
Polypropylene
Height
4 in
Spout Outside Dia.
3/4 in, 1 1/8 in
Length
4 in
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
240127
Zoro #
G4598973
UPC #
190735686010
Country of Origin
China
Dimensions
Height
4 in
Spout Outside Dia.
3/4 in, 1 1/8 in
Length
4 in
Stem Length
1 in
Diameter
4 in
Overall Diameter
4 in
Overall Height
4 in
Spout Length
1 in
Spout Outside Diameter
1 1/8 in, 3/4 in
Details
Item
Spout Funnel
Material
Polypropylene
Color
Green
Flow Capacity
8 oz
Function
Funnel
Total Capacity
8 oz
Fits
28 And 38 mm Necks
Spout
Graduated, To Fit ID Of 28 And 38 mm Necks Of Bottles
Application
Non Spill Funnel
Mouth Shape
Round
Fluid Capacity
8 fl oz
Description
Spout Funnel, Material Polypropylene, Fluid Capacity 8 fl oz, Overall Diameter 4 in, Overall Height 4 in, Spout Outside Diameter 1 1/8 in, 3/4 in, Spout Length 1 in, Color Green, Spout Graduated, To Fit ID Of 28 And 38 mm Necks Of Bottles, Flow Capacity 8 oz, Mouth Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.