Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White

  • Mfr # 04920

  • Zoro # G4598982


product price:  $20.15
/ea

Key Features

Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Aircraft Structures, Forklifts, Chains, Air Compressor, Gears, Bonding Prep, Cables, Power Tools, Cranes, Landing Gear, Cowlings, Terminals
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04920
Zoro #
G4598982
UPC #
078827049205
Country of Origin
United States

Dimensions

Size
15 Oz
Degreaser Container Size
20 oz.
Container Size
15 oz
Cleaner Container Size
15 oz

Details

Item
Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Aircraft Structures, Forklifts, Chains, Air Compressor, Gears, Bonding Prep, Cables, Power Tools, Cranes, Landing Gear, Cowlings, Terminals
Fragrance
Mild Orange
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear Water-White
Net Weight
15 wt oz
Degreaser NSF Rating
Not Rated
Degreaser Item
Degreaser
Form
Aerosol
Primary Chemical
None
VOC Content
97.2%
Flash Point
104°F
Standards
Airbus ABR 9-0140, Boeing D6-17487 Rev. H, Hamilton Standard O and R Manual, Learjet LES 1239
Cleaner Container Type
Aerosol Can
Includes Chemical
None
Sub-Category
Degreaser
Degreaser VOC Range
Greater than 50% / 500 g/L
Cleaner Chemical Product Grouping
Degreasers
Degreaser Container Type
Aerosol Can
Nonflammable
No
Application
Equipment/Machinery, Facility Maintenance
Features
Heavy Duty Degreaser, Inverta Spray Valve Allows One to Spray in an Upright or Inverted Position, No Rinsing and No Residue, Nonconductive, Safe to Use on Most Surfaces
Butyl Free
Yes
NSF Rating
Not Rated
Chlorinated/Non Chlorinated
Non Chlorinated
Plastic Safe
Yes
Properties
Butyl Free, Plastic Safe
Product Series
F-104 Degrees
Biodegradable
No
Base Formula
Solvent Based
Removes
Removes Grease and Oil.
Specific Gravity
0.82 - 0.86 @ 20°C
Dielectric Strength
32 kV

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 98 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Equipment/Machinery, Facility Maintenance, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.