Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, BR40,800L, 2700K 420562

LED Lamp, BR40,800L, 2700K (Discontinued)

  • Mfr # 420562
  • Zoro # G4599987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420562
Zoro #
G4599987
UPC #
046677420567
Country of Origin
China

Dimensions

Overall Length
5.0 in
Bulb Dia.
3.75 in

Details

Bulb Color Temp.
2700K
Bulb Shape
BR40
Voltage
120
Watts
14
Lumens
800
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
14BR40/END/F90 2700 DIM SM 6/1
Item
LED Lamp
Energy Star Compliant
No
Average Bulb Life
25,000 hr.
Bulb Beam Angle
90 Degrees
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Special Features
Dimmable

Description

LED LampLamp Shape BR40, Dimmable, Base Type Medium Screw (E26), 14 Watts, 120 VoltageColor Warm, Color Temp. 2700K, CRI 82, Average Life 25,000 hr., Indoor/Outdoor, Lamp Dia. 3.75 In.Beam Angle 90 Degrees , Lamp Designation 14BR40/END/F90 2700 DIM SM 6/1, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.