Cutting Wheel, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 58111
Zoro # G4600051
product price:Â $3.25
/ea
Sold in multiples of 25 for $81.25
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58111
Zoro #
G4600051
UPC #
123825811146
Country of Origin
Slovenia
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Diameter
5 in
Thickness
0.045 in
Arbor Size
7/8 in
Details
Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
INX60S
Grit
60
Maximum Operating Speed
12,200 RPM
Abrasive Wheel Type
Type 27
Max. RPM
12,200 RPM
Description
Cutting Wheel, Thickness 0.045 in, Abrasive Material Aluminum Oxide, Max. RPM 12,200 RPM, Grade INX60S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.