Grinding Wheel, Type 27, 7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina
Mfr # 58075
Zoro # G4600079
product price:Â $10.99
/ea
Sold in multiples of 10 for $109.90
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58075
Zoro #
G4600079
UPC #
123825807590
Country of Origin
Slovenia
Dimensions
Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Thickness
0.25 in
Diameter
7 in
Arbor Size
7/8 in
Details
Item
Grinding Wheel
Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Grade
Z24T
Grit
24
Maximum Operating Speed
8,500 RPM
Abrasive Wheel Type
Type 27
Max. RPM
8,500 RPM
Description
Grinding Wheel, Thickness 0.25 in, Abrasive Material Zirconia Alumina, Max. RPM 8,500 RPM, Grade Z24T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.