Grinding Wheel, Type 27, 5 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina
Mfr # 58073
Zoro # G4600097
product price:Â $6.99
/ea
Sold in multiples of 10 for $69.90
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58073
Zoro #
G4600097
UPC #
123825807354
Country of Origin
Slovenia
Dimensions
Overall Diameter
5 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Diameter
5 in
Arbor Size
7/8 in
Thickness
0.25 in
Details
Item
Grinding Wheel
Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Grade
Z24T
Maximum Operating Speed
12,200 RPM
Max. RPM
12,200 RPM
Abrasive Wheel Type
Type 27
Grit
24
Description
Grinding Wheel, Thickness 0.25 in, Abrasive Material Zirconia Alumina, Max. RPM 12,200 RPM, Grade Z24T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.